
Distribution Fuses, 4PK
Mfr # SOO030
Zoro # G416139186
product price: $55.25
/pk 4, $13.81/eaKey Features
Fits Fuse Block Style
Edison
Speed
Time Delay
AC Voltage Rating
125V AC
Body Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOO030
Zoro #
G416139186
UPC #
7945841073
Country of Origin
Mexico
Details
Fits Fuse Block Style
Edison
Speed
Time Delay
AC Voltage Rating
125V AC
Body Style
Plug
Description
30 A, 125 VAC, 10 kA Symmetrical Interrupt, Edison Base, Dual Element, Metal Threaded, Type S, Time Delay Plug Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.