Zoro Homepage

Distribution Fuses

  • Mfr # TOO005

  • Zoro # G916139112


product price: $35.59
/ea

Key Features

Fits Fuse Block Style
Edison
AC Voltage Rating
125V AC
Body Style
Plug
Speed
Time Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOO005
Zoro #
G916139112
UPC #
7945843055
Country of Origin
Mexico

Details

Fits Fuse Block Style
Edison
AC Voltage Rating
125V AC
Body Style
Plug
Speed
Time Delay

Description

125 VAC, 5 A, 10 kA Symmetrical, Edison Base, Dual Element, Time Delay Plug Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.