Zoro Homepage

Distribution Fuses

  • Mfr # TOO008

  • Zoro # G416139360


product price: $33.25
/ea

Key Features

AC Voltage Rating
125V AC
Fits Fuse Block Style
Edison
Speed
Time Delay
Body Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOO008
Zoro #
G416139360
UPC #
7945843063
Country of Origin
Mexico

Details

AC Voltage Rating
125V AC
Fits Fuse Block Style
Edison
Speed
Time Delay
Body Style
Plug

Description

125 VAC, 8 A, 10 kA RMS Symmetrical Interrupting, Edison Base, Dual Element, Time Delay, Plug Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.