Zoro Homepage

Distribution Fuses

  • Mfr # TOO012

  • Zoro # G916139129


product price: $49.35
/ea

Key Features

Fits Fuse Block Style
Edison
AC Voltage Rating
125V AC
Body Style
Plug
Speed
Time Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOO012
Zoro #
G916139129
UPC #
7945843066
Country of Origin
Mexico

Details

Fits Fuse Block Style
Edison
AC Voltage Rating
125V AC
Body Style
Plug
Speed
Time Delay

Description

125 VAC, 12 A, 10 kA Symmetrical, Edison Base, Dual Element, Time Delay Plug Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.