Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fast Acting Midget Fuse, 8A, BLS Series

  • Mfr # BLS008

  • Zoro # G6883261


product price: $9.19
/ea

Key Features

Length
1 3/8 in
Class
Midget
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Diameter
13/32 in
Series
BLS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLS008
Zoro #
G6883261
UPC #
079458120639
Country of Origin
Mexico

Dimensions

Length
1 3/8 in
Diameter
13/32 in
Overall Length
1 3/8 in
Fuse Size
1-3/8 in L x 13/32 in dia
Overall Diameter
13/32 in

Details

Item
Fuse
Class
Midget
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
BLS
Rejection / Nonrejection
Nonrejection
Fuse Amps
8A
Body Material
Melamine
Element
Single
Standards
CSA Certified, RoHS, UL Listed
Functionally Equal To
Bussmann BBS, Mersen/Ferraz Shawmut SBS
Fuse Voltage Rating
250VAC
Indicating / Nonindicating
Nonindicating
Fuse Interrupt Rating
10kA at 250VAC
Body Style
Cylindrical
Speed
Fast-Acting
Compatible Fuse Block Series
L600M
Interrupt Rating
10kA at 250V AC
AC Voltage Rating
250 V AC
Equivalent Brand and Series
Bussmann BBS, Littelfuse BLS, Mersen SBS
Fits Fuse Block Style
Non-Rejection
Equivalent Series
BBS, BLS, SBS
Visual Indication
Non-Indicating
Amps
8 A
Current
8 A
Interrupt Rating - AC
10 kA

Description

Fuse, 8 A, 250 V AC, Not Applicable, Class Midget, BLS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 250V AC, Fuse Size 1-3/8 in L x 13/32 in dia, Length 1 3/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann BBS, Littelfuse BLS, Mersen SBS, Equivalent Series BBS, BLS, SBS, Compatible Fuse Block Series L600M, Body Material Melamine, Single Element, Standards CSA Certified, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.