Zoro Homepage

Fuse, 250 V AC, Blade, RK1, 250 A

  • Mfr # KLNR250.X

  • Zoro # G222706121


product price: $361.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLNR250.X
Zoro #
G222706121
UPC #
079458280906
Country of Origin
Mexico

Description

Fuse, 250 V AC, 125 V DC, Class RK1, KLNR Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR25, Single Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.