Fuse, 250 V AC, Cylindrical, K5, 6 A
- Mfr # 0NLN006.T
- Zoro # G222705858
product price:Â
$
3.15
/ea
Key Features
AC Voltage Rating
250 V AC
Renewable
No
Class
K5
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Body Style
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0NLN006.T
- Zoro #
- G222705858
- UPC #
- 079458360585
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 2 in
- Overall Diameter
- 9/16 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- AC Voltage Rating
- 250 V AC
- Item
- UL Class Fuse
- Renewable
- No
- Class
- K5
- Standards
- CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
- Body Style
- Cylindrical
- Interrupt Rating - AC
- 50 kA
- Current
- 6 A
- Compatible Fuse Block Series
- LFH25
- Speed
- Fast-Acting
- DC Voltage Rating
- 250 V DC
- Visual Indication
- Non-Indicating
- Fits Fuse Block Style
- Non-Rejection
- Series
- NLN
- Interrupt Rating - DC
- 20 kA
Description
Fuse, 250 V AC, 250 V DC, Class K5, NLN Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFH25, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.