Shop LITTELFUSE
See all product information
Create Account
Fuse, 250 V AC, Cylindrical, RK1, 30 A
- Mfr # KLNR030.T
- Zoro # G923294620
product price:Â
$
15.19
/ea
Key Features
Class
RK1
Body Style
Cylindrical
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Wire Rope Length
2 in
Element
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KLNR030.T
- Zoro #
- G923294620
- UPC #
- 079458280739
- Country of Origin
- Mexico
Dimensions
- Wire Rope Length
- 2 in
- Overall Diameter
- 9/16 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Class
- RK1
- Body Style
- Cylindrical
- Standards
- CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
- Element
- Single
- AC Voltage Rating
- 250 V AC
- Speed
- Fast-Acting
- Compatible Fuse Block Series
- LFR25
- Fits Fuse Block Style
- Rejection
- Interrupt Rating - DC
- 20 kA
- Visual Indication
- Non-Indicating
- Current
- 30 A
- Interrupt Rating - AC
- 200 kA
- DC Voltage Rating
- 125 V DC
- Item
- Fuse
- Series
- KLNR
Description
Fuse, 250 V AC, 125 V DC, Class RK1, KLNR Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR25, Single Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.