Shop LITTELFUSE
See all product information
Create Account
Fuse, 250 V AC, Cylindrical, RK5, 7.5 A
- Mfr # FLNR07/5T
- Zoro # G823390613
product price:Â
$
8.75
/ea
Key Features
Body Style
Cylindrical
Interrupt Rating - AC
200 kA
Series
FLNR
Fits Fuse Block Style
Rejection
Visual Indication
Non-Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLNR07/5T
- Zoro #
- G823390613
- UPC #
- 079458150629
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 9/16 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Body Style
- Cylindrical
- Interrupt Rating - AC
- 200 kA
- Series
- FLNR
- Fits Fuse Block Style
- Rejection
- Visual Indication
- Non-Indicating
- Standards
- CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
- Class
- RK5
- DC Voltage Rating
- 125 V DC
- Interrupt Rating - DC
- 20 kA
- AC Voltage Rating
- 250 V AC
- Speed
- Time-Delay
- Item
- Fuse
- Compatible Fuse Block Series
- LFR25
- Current
- 7.5 A
- Element
- Dual
Description
Fuse, 250 V AC, 125 V DC, Class RK5, FLNR Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR25, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.