Zoro Homepage

Fuse, 250VAC, CYL, 300mA, 1.5in, Midget, FLM

  • Mfr # FLM.300

  • Zoro # G416665333


product price: $5.15
/ea

Key Features

Equivalent Brand and Series
Littelfuse FLM
Fits Fuse Block Style
Non-Rejection
Interrupt Rating - AC
10 kA
Current
300 mA
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM.300
Zoro #
G416665333
UPC #
079458000832
Country of Origin
Mexico

Dimensions

Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Equivalent Brand and Series
Littelfuse FLM
Fits Fuse Block Style
Non-Rejection
Interrupt Rating - AC
10 kA
Current
300 mA
Item
Fuse
Body Style
Cylindrical
Class
Midget
Speed
Time-Delay
AC Voltage Rating
250V AC
Standards
CE, PSE, RoHS
Body Material
Cardboard
DC Voltage Rating
125 V DC
Visual Indication
Non-Indicating
Equivalent Series
FLM
Interrupt Rating - DC
10,000 A
Series
FLM
Compatible Fuse Block Series
L60030M

Description

Fuse, 250 V AC, 125 V DC, Class Midget, FLM Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Equivalent Brand and Series Littelfuse FLM, Equivalent Series FLM, Compatible Fuse Block Series L60030M, Body Material Cardboard, Standards CE, PSE, RoHS

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.