Fuse, 250VAC, Cylindrical, RK1, 1.125A
- Mfr # LNRK1.12T
- Zoro # G123925010
product price:Â
$
13.29
/ea
Key Features
Body Style
Cylindrical
Compatible Fuse Block Series
LFR25
Series
LLNRK
Current
1.125 A
Overall Diameter
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNRK1.12T
- Zoro #
- G123925010
- UPC #
- 079458330328
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 9/16 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Body Style
- Cylindrical
- Compatible Fuse Block Series
- LFR25
- Series
- LLNRK
- Current
- 1.125 A
- Item
- Fuse
- Interrupt Rating - AC
- 200 kA
- Class
- RK1
- Element
- Dual
- Interrupt Rating - DC
- 20 kA
- Fits Fuse Block Style
- Rejection
- Standards
- CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
- Speed
- Time-Delay
- DC Voltage Rating
- 125 V DC
- Visual Indication
- Non-Indicating
- AC Voltage Rating
- 250 V AC
Description
Fuse, 250 V AC, 125 V DC, Class RK1, LLNRK Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR25, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.