Shop LITTELFUSE
See all product information
Create Account
Fuse, 300 V AC, Bolt-On, T, 1.2 kA
- Mfr # JLLN1200X
- Zoro # G022935714
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
2 1/2 in
Bolt Hole Diameter
1 33/1000 in
Current
1.2 kA
DC Voltage Rating
125 V DC
Series
JLLN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JLLN1200X
- Zoro #
- G022935714
- UPC #
- 079458181067
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 2 1/2 in
- Bolt Hole Diameter
- 1 33/1000 in
- Overall Diameter
- 2 1/2 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Current
- 1.2 kA
- DC Voltage Rating
- 125 V DC
- Series
- JLLN
- Standards
- CE, cUL JDDZ7-E81895, UL JDDZ E81895
- Bolt Hole Center-to-Center Distance
- 2 531/1000 in
- Class
- T
- Interrupt Rating - AC
- 200 kA
- Speed
- Fast-Acting
- Body Style
- Bolt-On
- Compatible Fuse Block Series
- LSCR
- Item
- Fuse
- AC Voltage Rating
- 300 V AC
- Visual Indication
- Non-Indicating
- Body Material
- Melamine
- Interrupt Rating - DC
- 20 kA
- Fits Fuse Block Style
- Rejection
Description
Fuse, 300 V AC, 125 V DC, Class T, JLLN Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards CE, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.