Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-0003
Zoro #
G0559955
UPC #
819562000133
Country of Origin
Mexico
Dimensions
Length
7/16"
Width
10.92mm
Depth
3.81mm
Length (Straight Wireway)
7/16 in
Details
Series
MINGLO
Speed
Fast Acting
Interrupt Rating
1kA at 14VDC
Body Style
Blade
Body Material
plastic
Item
Fuse
Indicating / Nonindicating
Indicating
Standards
UL
Functionally Equal To
Bussmann BP/ATCID
Fuse Amps
3A
Fuse Speed
Fast Acting
Fuse Voltage Rating
12VDC
In Line Fuseholder
2FCY2
Color Code
Violet
Element
Single
Rejection / Nonrejection
Nonrejection
Fuse Interrupt Rating
1kA at 14VDC
Description
Fuse, MINGLO Series, Fast Acting, Body Material Plastic, Body Style Blade, Interrupt Rating 1 kA @ 14V DC, Color Code Violet, Length 7/16 in, Width 10.92mm, Depth 3.81mm, Single Element, Standards UL, Package Quantity 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.