Zoro Homepage

Fuse, 500VAC, Ceramic, AxialLead, 3.15A

  • Mfr # 04773.15MXEP

  • Zoro # G022582505


product price: $1.39
/ea
Sold in multiples of 1000 for $1,390.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04773.15MXEP
Zoro #
G022582505
UPC #
079458160901
Country of Origin
China

Description

Fuse, 500 V AC, 400 V DC, 477 Series, Non-Indicating, Time-Delay, Body Style Axial Lead, Body Material Ceramic, Standards CSA, RoHS, SEMKO, UL

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.