Zoro Homepage

Fuse, 500VAC, CYL, 1.25A, 1.5in, Midget, FLQ

  • Mfr # FLQ1.25

  • Zoro # G222809273


product price: $7.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLQ1.25
Zoro #
G222809273
UPC #
079458160345
Country of Origin
Mexico

Description

Fuse, 500 V AC, 300 V DC, Class Midget, FLQ Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Equivalent Brand and Series Littelfuse FLQ, Equivalent Series FLQ, Compatible Fuse Block Series L60030M, Body Material Melamine, Cardboard, Standards CE, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.