Shop LITTELFUSE
See all product information
Create Account
Fuse, 500VAC, CYL, 200mA, 1.5in, Midget, FLQ
- Mfr # FLQ.200
- Zoro # G623925008
product price:Â
$
8.55
/ea
Key Features
Series
FLQ
Interrupt Rating - AC
10 kA
Class
Midget
Interrupt Rating - DC
10,000 A
Body Style
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLQ.200
- Zoro #
- G623925008
- UPC #
- 079458160185
- Country of Origin
- Mexico
- Series
- FLQ
- Interrupt Rating - AC
- 10 kA
- Class
- Midget
- Interrupt Rating - DC
- 10,000 A
- Body Style
- Cylindrical
- Item
- Fuse
- AC Voltage Rating
- 500 V AC
- Fits Fuse Block Style
- Non-Rejection
- Body Material
- Melamine, Cardboard
- Equivalent Series
- FLQ
- Standards
- CE, RoHS, UL Listed
- Compatible Fuse Block Series
- L60030M
- Equivalent Brand and Series
- Littelfuse FLQ
- Visual Indication
- Non-Indicating
- Speed
- Time-Delay
- DC Voltage Rating
- 300 V DC
- Current
- 200 mA
Dimensions
- Overall Length
- 1 1/2 in
- Overall Diameter
- 13/32 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Fuse, 500 V AC, 300 V DC, Class Midget, FLQ Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Equivalent Brand and Series Littelfuse FLQ, Equivalent Series FLQ, Compatible Fuse Block Series L60030M, Body Material Melamine, Cardboard, Standards CE, RoHS, UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.