Shop LITTELFUSE
See all product information
Create Account
Fuse, 600 V AC, Blade, K5, 400 A
- Mfr # 0NLS400.X
- Zoro # G122886619
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Series
NLS
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Visual Indication
Non-Indicating
Compatible Fuse Block Series
LFH60
Interrupt Rating - AC
50 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0NLS400.X
- Zoro #
- G122886619
- UPC #
- 079458370935
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 2 7/8 in
- Wire Rope Length
- 11 5/8 in
- Overall Diameter
- 2 19/32 in
- Overall Length
- 11 5/8 in
- Length
- 11 5/8 in
Details
- Series
- NLS
- Standards
- CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
- Visual Indication
- Non-Indicating
- Compatible Fuse Block Series
- LFH60
- Interrupt Rating - AC
- 50 kA
- AC Voltage Rating
- 600 V AC
- Current
- 400 A
- Body Style
- Blade
- DC Voltage Rating
- 500 V DC
- Interrupt Rating - DC
- 50 kA
- Fits Fuse Block Style
- Rejection
- Renewable
- No
- Item
- Fuse
- Class
- K5
- Speed
- Fast-Acting
Description
Fuse, 600 V AC, 500 V DC, Class K5, NLS Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFH60, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.