Shop LITTELFUSE
See all product information
Create Account
Fuse, 600 V AC, Blade, K5, 80 A
- Mfr # 0NLS080.V
- Zoro # G022935653
product price:Â
$
29.65
/ea
Key Features
Speed
Fast-Acting
Interrupt Rating - AC
50 kA
Class
K5
Current
80 A
AC Voltage Rating
600 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0NLS080.V
- Zoro #
- G022935653
- UPC #
- 079458370805
- Country of Origin
- Mexico
- Speed
- Fast-Acting
- Interrupt Rating - AC
- 50 kA
- Class
- K5
- Current
- 80 A
- AC Voltage Rating
- 600 V AC
- Standards
- CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
- Fits Fuse Block Style
- Rejection
- Visual Indication
- Non-Indicating
- DC Voltage Rating
- 600 V DC
- Renewable
- No
- Body Style
- Blade
- Compatible Fuse Block Series
- LFH60
- Series
- NLS
- Item
- Fuse
- Interrupt Rating - DC
- 50 kA
Dimensions
- Overall Diameter
- 1 5/16 in
- Wire Rope Length
- 7 7/8 in
- Overall Depth
- 1 9/16 in
- Overall Length
- 7 7/8 in
- Length
- 7 7/8 in
Description
Fuse, 600 V AC, 600 V DC, Class K5, NLS Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFH60, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.