Fuse, 600 V AC, Bolt-On, J, 225 A
- Mfr # 0JTD225.XXID
- Zoro # G922920810
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Class
J
Speed
Time-Delay
Element
Dual
Body Material
Melamine
Wire Rope Length
7 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0JTD225.XXID
- Zoro #
- G922920810
- UPC #
- 079458031867
- Country of Origin
- Mexico
Dimensions
- Wire Rope Length
- 7 1/8 in
- Overall Diameter
- 2 in
- Overall Depth
- 2 in
- Overall Length
- 7 1/8 in
- Length
- 7 1/8 in
Details
- Class
- J
- Speed
- Time-Delay
- Item
- Fuse
- Element
- Dual
- Body Material
- Melamine
- Current
- 225 A
- Series
- JTD_ID
- Visual Indication
- Indicating
- DC Voltage Rating
- 500 V DC
- Interrupt Rating - AC
- 200 kA
- Compatible Fuse Block Series
- LFJ60
- Fits Fuse Block Style
- Rejection
- AC Voltage Rating
- 600 V AC
- Body Style
- Bolt-On
- Interrupt Rating - DC
- 20 kA
- Standards
- CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Description
Fuse, 600 V AC, 500 V DC, Class J, JTD_ID Series, Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFJ60, Body Material Melamine, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.