Fuse, 600 V AC, Bolt-On, J, 500 A
- Mfr # LDFJ500.X
- Zoro # G724931595
product price:Â
$
5,976.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600 V AC
Speed
Fast-Acting
Standards
EU DOC LDFJ
Interrupt Rating - DC
100 kA
Fits Fuse Block Style
Rejection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDFJ500.X
- Zoro #
- G724931595
- UPC #
- 079458846300
- Country of Origin
- Mexico
- AC Voltage Rating
- 600 V AC
- Speed
- Fast-Acting
- Standards
- EU DOC LDFJ
- Interrupt Rating - DC
- 100 kA
- Fits Fuse Block Style
- Rejection
- DC Voltage Rating
- 450 V DC
- Series
- LDFJ
- Body Style
- Bolt-On
- Interrupt Rating - AC
- 200 kA
- Item
- Fuse
- Current
- 500 A
- Class
- J
- Visual Indication
- Non-Indicating
- Compatible Fuse Block Series
- LFJ60
Dimensions
- Overall Diameter
- 2 1/2 in
- Overall Length
- 8 in
- Overall Depth
- 2 1/2 in
- Length
- 8 in
Description
Fuse, 600 V AC, 450 V DC, Class J, LDFJ Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFJ60, Standards EU DOC LDFJ
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.