Zoro Homepage

Fuse, 600 V AC, Bolt-On, J, 70 A

  • Mfr # 0JTD070.VXID

  • Zoro # G022705898


product price: $73.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0JTD070.VXID
Zoro #
G022705898
UPC #
079458031768
Country of Origin
Mexico

Description

Fuse, 600 V AC, 300 V DC, Class J, JTD_ID Series, Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFJ60, Body Material Melamine, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.