Fuse, 600 V AC, Bolt-On, T, 800 A
- Mfr # JLLS800.X
- Zoro # G622935794
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
300 V DC
Bolt Hole Diameter
273/500 in
Standards
CE, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Interrupt Rating - AC
200 kA
Speed
Fast-Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JLLS800.X
- Zoro #
- G622935794
- UPC #
- 079458191035
- Country of Origin
- Mexico
Dimensions
- Bolt Hole Diameter
- 273/500 in
- Overall Depth
- 2 1/2 in
- Overall Diameter
- 2 1/2 in
- Wire Rope Length
- 4 21/64 in
- Overall Length
- 4 21/64 in
- Length
- 4 21/64 in
Details
- DC Voltage Rating
- 300 V DC
- Standards
- CE, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
- Interrupt Rating - AC
- 200 kA
- Speed
- Fast-Acting
- Compatible Fuse Block Series
- LFT60, LSCR
- Current
- 800 A
- Interrupt Rating - DC
- 20 kA
- Series
- JLLS
- Bolt Hole Center-to-Center Distance
- 3 171/1000 in
- Item
- Fuse
- AC Voltage Rating
- 600 V AC
- Class
- T
- Fits Fuse Block Style
- Rejection
- Body Style
- Bolt-On
- Visual Indication
- Non-Indicating
Description
Fuse, 600 V AC, 300 V DC, Class T, JLLS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFT60, LSCR, Standards CE, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.