Shop LITTELFUSE
See all product information
Create Account
Fuse, 600 V AC, Cylindrical, CC, 125 mA
- Mfr # KLDR.125TXP
- Zoro # G023948768
product price:Â
$
10.69
/ea
Key Features
Current
125 mA
AC Voltage Rating
600 V AC
Compatible Fuse Block Series
571, 572, L60030C, LEC, LPSC/LFPSC
Standards
CE, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
DC Voltage Rating
300 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KLDR.125TXP
- Zoro #
- G023948768
- UPC #
- 079458968781
- Country of Origin
- Mexico
- Current
- 125 mA
- AC Voltage Rating
- 600 V AC
- Compatible Fuse Block Series
- 571, 572, L60030C, LEC, LPSC/LFPSC
- Item
- Fuse
- Standards
- CE, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
- DC Voltage Rating
- 300 V DC
- Class
- CC
- Body Style
- Cylindrical
- Interrupt Rating - AC
- 200 kA
- Fits Fuse Block Style
- Rejection
- Speed
- Time-Delay
- Body Material
- Melamine
- Series
- KLDR
- Interrupt Rating - DC
- 20 kA
- Visual Indication
- Non-Indicating
Dimensions
- Overall Length
- 1 1/2 in
- Overall Diameter
- 13/32 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Fuse, 600 V AC, 300 V DC, Class CC, KLDR Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series 571, 572, L60030C, LEC, LPSC/LFPSC, Body Material Melamine, Standards CE, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.