Fuse, 600 V AC, Cylindrical, CC, 2.8 A
- Mfr # CCMR02.8TXP
- Zoro # G822925434
product price:Â
$
9.15
/ea
Key Features
Series
CCMR
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
571, L60030C, LFPSC, LPSC
Speed
Time-Delay
Wire Rope Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCMR02.8TXP
- Zoro #
- G822925434
- UPC #
- 079458968200
- Country of Origin
- Mexico
- Item
- Fuse
- Series
- CCMR
- Fits Fuse Block Style
- Rejection
- Compatible Fuse Block Series
- 571, L60030C, LFPSC, LPSC
- Speed
- Time-Delay
- Body Style
- Cylindrical
- Interrupt Rating - AC
- 200 kA
- Current
- 2.8 A
- Standards
- CSA 1422-02 029862, cUL JDDZ7-E81895, EU CCMR, RoHS, UL JDDZ E81895
- Element
- Dual
- Interrupt Rating - DC
- 20 kA
- Visual Indication
- Non-Indicating
- AC Voltage Rating
- 600 V AC
- DC Voltage Rating
- 250 V DC
- Class
- CC
Dimensions
- Wire Rope Length
- 1 1/2 in
- Overall Diameter
- 13/32 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Fuse, 600 V AC, 250 V DC, Class CC, CCMR Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series 571, L60030C, LFPSC, LPSC, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, EU CCMR, RoHS, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.