Shop LITTELFUSE
See all product information
Create Account
Fuse, 600 V AC, Cylindrical, J, 3.5 A
- Mfr # 0JTD03.5T
- Zoro # G022935769
product price:Â
$
15.15
/ea
Key Features
Element
Dual
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Interrupt Rating - DC
20 kA
Body Material
Melamine
Interrupt Rating - AC
200 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0JTD03.5T
- Zoro #
- G022935769
- UPC #
- 079458032024
- Country of Origin
- Mexico
- Element
- Dual
- Standards
- CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
- Interrupt Rating - DC
- 20 kA
- Body Material
- Melamine
- Interrupt Rating - AC
- 200 kA
- AC Voltage Rating
- 600 V AC
- Class
- J
- DC Voltage Rating
- 300 V DC
- Visual Indication
- Non-Indicating
- Compatible Fuse Block Series
- LFPSJ
- Speed
- Time-Delay
- Item
- Fuse
- Body Style
- Cylindrical
- Current
- 3.5 A
- Series
- JTD
- Fits Fuse Block Style
- Non-Rejection
Dimensions
- Overall Diameter
- 13/16 in
- Wire Rope Length
- 2 1/4 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Fuse, 600 V AC, 300 V DC, Class J, JTD Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFPSJ, Body Material Melamine, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.