Fuse, 600 V AC, Cylindrical, J, 5 A
- Mfr # LDFJ005.T
- Zoro # G824931594
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Class
J
Visual Indication
Non-Indicating
Overall Length
2 1/4 in
Standards
EU DOC LDFJ
Compatible Fuse Block Series
LFJ60, LFPSJ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDFJ005.T
- Zoro #
- G824931594
- UPC #
- 079458846010
- Country of Origin
- Mexico
- Class
- J
- Visual Indication
- Non-Indicating
- Standards
- EU DOC LDFJ
- Compatible Fuse Block Series
- LFJ60, LFPSJ
- Fits Fuse Block Style
- Non-Rejection
- Interrupt Rating - DC
- 100 kA
- Body Style
- Cylindrical
- Item
- Fuse
- Current
- 5 A
- Interrupt Rating - AC
- 200 kA
- AC Voltage Rating
- 600 V AC
- Speed
- Fast-Acting
- Series
- LDFJ
- DC Voltage Rating
- Not Rated
Dimensions
- Overall Length
- 2 1/4 in
- Overall Diameter
- 13/16 in
- Length
- 2 1/4 in
Description
Fuse, 600 V AC, Not Rated, Class J, LDFJ Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFJ60, LFPSJ, Standards EU DOC LDFJ
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.