Zoro Homepage

UL Class Fuse, KLLU Series, Time-Delay, 1500A, 600V AC, 200kA at 600V AC, 20kA at 300V DC

  • Mfr # KLLU1500X

  • Zoro # G905375729


product price: $846.18
/ea
Free Shipping & Returns

Key Features

Class
L
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLLU1500X
Zoro #
G905375729
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10-3/4 in
Diameter
3 in
Overall Depth
3 in
Overall Length
10 3/4 in
Overall Diameter
3 in
Overall Width
3 in

Details

Class
L
Series
KLLU
Speed
Time-Delay
Amps
1500A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 300V DC
Body Style
Bolt-In
Equivalent Brand and Series
Littlefuse KLLU
Equivalent Series
A4BY, KLLU, KLPC, KLU, KTU
Fits Fuse Block Style
Rejection
Item
UL Class Fuse
Standards
CE, CSA, UL
Opening
Slo-Blo/Time Lag (T)/Time Delay
Current
1.5 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 1,500 A, 600 V AC, 300 V DC, Class L, KLLU Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Rejection, Interrupt Rating 200k A at 600 V AC, Fuse Size 10 3/4 L x 3 in dia, Length 10 3/4 in, Diameter 3 in, Equivalent Brand and Series Littlefuse KLLU, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Compatible Fuse Block Series Not Applicable, Standards CE, CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.