Zoro Homepage

UL Class Fuse, L Class, KLPC Series, Time-Delay, 800A, 600V AC, Non-Indicating

  • Mfr # KLPC800.X

  • Zoro # G604105122


product price: $784.41
/ea
Free Shipping & Returns

Key Features

Class
L
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
480V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLPC800.X
Zoro #
G604105122
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8-5/8 in
Diameter
2-1/2 in
Overall Length
8 5/8 in
Overall Diameter
2 1/2 in
Overall Depth
2 1/2 in
Overall Width
2 1/2 in

Details

Class
L
Series
KLPC
Speed
Time-Delay
Amps
800A
AC Voltage Rating
600V AC
DC Voltage Rating
480V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 480V DC
Body Style
Bolt-On
Body Material
Melamine
Equivalent Brand and Series
Littlefuse KLPC
Equivalent Series
A4BY, KLLU, KLPC, KLU, KTU
Fits Fuse Block Style
Rejection
Item
UL Class Fuse
Standards
CE, CSA, UL
Interrupt Rating - AC
200 kA
Current
800 A

Description

Fuse, 800 A, 600 V AC, 480 V DC, Class L, KLPC Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Rejection, Interrupt Rating 200k A at 600 V AC, Fuse Size 8 5/8 in L x 2 1/2 in dia, Length 8 5/8 in, Diameter 2 1/2 in, Equivalent Brand and Series Littlefuse KLPC, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Compatible Fuse Block Series Not Applicable, Standards CE, CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.