UL Class Fuse, aR Class, L70QS Series, Very Fast-Acting, 70A, 700V AC, Non-Indicating
- Mfr # L70QS070.V
- Zoro # G204258884
product price:Â
$
85.31
/ea
Key Features
Class
aR
Series
L70QS
Speed
Very Fast-Acting
AC Voltage Rating
700 V AC
DC Voltage Rating
700 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L70QS070.V
- Zoro #
- G204258884
- UPC #
- 079458860191
- Country of Origin
- Mexico
- Class
- aR
- Series
- L70QS
- Speed
- Very Fast-Acting
- Amps
- 70A
- AC Voltage Rating
- 700 V AC
- DC Voltage Rating
- 700 V DC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 200kA at 700V AC, 50kA at 700V DC
- Body Style
- Bolt-On
- Body Material
- Melamine
- Equivalent Series
- A701P, A70QS, FWP, L70QS
- Compatible Fuse Block Series
- LSCR
- Item
- UL Class Fuse
- Standards
- cURus, UL Recognized
- Current
- 70 A
- Interrupt Rating - AC
- 200 kA
Dimensions
- Length
- 4-3/8 in
- Diameter
- 1 in
- Width
- 1 in
- Overall Width
- 1 in
- Overall Depth
- 1 in
- Overall Diameter
- 1 in
- Overall Length
- 4 3/8 in
- Wire Rope Length
- 4 3/8 in
Description
Semiconductor Fuse, 70 A, 700 V AC, 700 V DC, L70QS Series, Non-Indicating, Very-Fast-Acting, Body Style Bolt-On, Interrupt Rating 200k A at 700V AC, Fuse Size 4 3/8 in L x 1 in dia, Length 4 3/8 in, Width 1 in, Depth 1 in, Diameter 1 in, Equivalent Series A701P, A70QS, FWP, L70QS, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards cURus, UL Recognized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.