Zoro Homepage

Fuse Accessories

  • Mfr # LFH250302S

  • Zoro # G616552167


product price: $40.69
/ea

Key Features

Clip Type
Spring Reinforced
Wire Size
22 to 10 AWG Solid/Stranded (Copper)
Voltage Rating
250V
Spring Reinforced Clip
Spring Reinforced Clip
Body Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFH250302S
Zoro #
G616552167
UPC #
79458181333
Country of Origin
Mexico

Dimensions

Wire Size
22 to 10 AWG Solid/Stranded (Copper)

Details

Clip Type
Spring Reinforced
Voltage Rating
250V
Spring Reinforced Clip
Spring Reinforced Clip
Body Material
Thermoplastic
Connector Type
Barrier
Terminal Type
Screw
Number of Poles
2
Fuse Current Rating
30 A
Fuse Type
Class H, Class K5
Fuse Voltage Rating
250 V
UL Class
H/K5
Mounting Style
Bolt-In / DIN Rail
Series
LFH
Standards
UL, CSA

Description

250 V, 30 A, 22 to 10 AWG Copper, Lead-Free, Thermoplastic Base, Spring Reinforced Clip, Screw Terminal, Class H/K5, 2-Pole, Barrier, Fuse Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.