Zoro Homepage

Fuse Accessories

  • Mfr # LKN-400

  • Zoro # G414830368


product price: $68.15
/ea

Key Features

Max. Amps
400 A
Fuse Type
Renewable
Series
LKN
Features
Super Lag, Time Lag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKN-400
Zoro #
G414830368
UPC #
5171213400
Country of Origin
Mexico

Details

Max. Amps
400 A
Fuse Type
Renewable
Series
LKN
Features
Super Lag, Time Lag

Description

250 V, 400 A, 10 kA Interrupt Rating, Super Lag, Time Lag, Non-Current Limiting, Non-Indicating, Class H/K5, Renewable, Fuse Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.