Zoro Homepage

Fuse, BLF Series, Fast-Acting, 250 V AC, Non-Indicating

  • Mfr # BLF009

  • Zoro # G016556758


product price: $1.99
/ea

Key Features

AC Voltage Rating
250 V AC
Fits Fuse Block Style
Non-Rejection
Visual Indication
Non-Indicating
Overall Length
1 1/2 in
Interrupt Rating - AC
10 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLF009
Zoro #
G016556758
UPC #
079458100648
Country of Origin
Mexico

Dimensions

Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

AC Voltage Rating
250 V AC
Fits Fuse Block Style
Non-Rejection
Visual Indication
Non-Indicating
Interrupt Rating - AC
10 kA
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Compatible Fuse Block Series
LPSM
Class
Midget
Series
BLF
Standards
CE, PSE, RoHS, UL Listed
Equivalent Brand and Series
Littelfuse BLF
Item
Fuse
Current
9 A
Equivalent Series
BLF
Speed
Fast-Acting
Amps
9A

Description

Fuse, 250 V AC, Not Rated, Class Midget, BLF Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Equivalent Brand and Series Littelfuse BLF, Equivalent Series BLF, Compatible Fuse Block Series LPSM, Standards CE, PSE, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.