Fuse, BLF Series, Fast-Acting, 250 V AC, Non-Indicating
Mfr # BLF6.25
Zoro # G616556745
product price: $1.99
/eaKey Features
Series
BLF
DC Voltage Rating
Not Rated
Body Style
Cylindrical
AC Voltage Rating
250 V AC
Compatible Fuse Block Series
LPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLF6.25
Zoro #
G616556745
UPC #
079458100594
Country of Origin
Mexico
Dimensions
Overall Length
1 1/2 in
Overall Diameter
13/32 in
Details
Series
BLF
DC Voltage Rating
Not Rated
Body Style
Cylindrical
AC Voltage Rating
250 V AC
Compatible Fuse Block Series
LPSM
Standards
CE, PSE, RoHS, UL Listed
Speed
Fast-Acting
Item
Fuse
Interrupt Rating - AC
10 kA
Equivalent Brand and Series
Littelfuse BLF
Equivalent Series
BLF
Fits Fuse Block Style
Non-Rejection
Current
6.25 A
Class
Midget
Visual Indication
Non-Indicating
Amps
6.25A
Description
Fuse, 250 V AC, Not Rated, Class Midget, BLF Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Equivalent Brand and Series Littelfuse BLF, Equivalent Series BLF, Compatible Fuse Block Series LPSM, Standards CE, PSE, RoHS, UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.