Zoro Homepage

Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 1 Poles, Pressure Plate

  • Mfr # LFR25030-1P

  • Zoro # G7611566


product price: $10.99
/ea

Key Features

UL Class
R
Series
LFR
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR25030-1P
Zoro #
G7611566
UPC #
079458181241
Country of Origin
China

Dimensions

Width
1.58 in
Length
1.13 in
Height
3.01 in
For Fuse Size
2 in L x 9/16 in dia
Wire Size - Maximum
10 AWG
Overall Length
3.01 in
Wire Size - Minimum
14 AWG
For Fuse Diameter
9/16 in
For Fuse Length
2 in
Overall Height
1.58 in
Wire Size
10 To 14 AWG

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 0 to 30 A, Number of Poles 1, 250V AC/DC, Compatible Fuse Series FLNR; FLNR-ID; KLNR; LLNRK, Series LFR, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 10 To 14 AWG (Cu), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 3.01 in, Width 1.58 in, Length 1.13 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.