Zoro Homepage

Fuse Block, 600 V AC, 10 A, Open

  • Mfr # 05200004Z

  • Zoro # G916554052


product price: $1.49
/ea
Sold in multiples of 1000 for $1,490.00

Key Features

Fuse Block Style
Non-Rejection
Overall Width
0.5 in
Fuse Block Design
Open
Number of Poles
1
For Fuse Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05200004Z
Zoro #
G916554052
UPC #
079458026757
Country of Origin
Mexico

Dimensions

Overall Width
0.5 in
For Fuse Length
20 mm
Overall Length
0.92 in
Overall Height
0.5 in
For Fuse Diameter
5 mm

Details

Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Number of Poles
1
Mounting Style
Panel
Visual Indication
Non-Indicating
Connector Type
Solder
AC Voltage Rating
600 V
Body Material
Thermoplastic
DC Voltage Rating
Not Rated
Item
Fuse Block
Standards
CSA 6225-01 007316, cUR IZLT8 E14721, RoHS, UR IZLT2 E14721, VDE 97121 2018
Current - Maximum
10 A

Description

Fuse Block, Number of Poles 1, Compatible Fuse Series 217; 218; 235; 617, Non-Indicating, Non-Rejection, Fuse Block Design Open, Mounting Style Panel, Body Material Thermoplastic, Connector Type Solder, Standards CSA 6225-01 007316, cUR IZLT8 E14721, RoHS, UR IZLT2 E14721, VDE 97121 2018

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.