Zoro Homepage

Open Fuse Block, 101 to 200A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # LFJ602003C

  • Zoro # G7611688


product price: $415.55
/ea
Free Shipping & Returns

Key Features

UL Class
J
Series
LFJ
Number of Poles
3
Amp Range
101 to 200A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFJ602003C
Zoro #
G7611688
UPC #
079458181944
Country of Origin
China

Dimensions

Length
8 in
Width
2.85 in
Height
6.13 in
Wire Size - Minimum
6 AWG
Overall Length
6.13 in
Overall Height
2.85 in
Wire Size - Maximum
250 kcmil
For Fuse Diameter
1 1/2 in
For Fuse Length
5 3/4 in
Wire Size
250 kcmil to 6 AWG

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 101 to 200 A, Number of Poles 3, 600V AC/DC, Compatible Fuse Series JTD, JTD-ID, Series LFJ, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 250 kcmil to 6 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 6.13 in, Width 2.85 in, Length 8.00 in, Spring Reinforced Clip Yes, Features Phenolic Blocks Have Side Barriers for Isolation, Standards CSA Certified, REACH, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.