Zoro Homepage

Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # LFJ600301CID

  • Zoro # G7612047


product price: $19.54
/ea

Key Features

UL Class
J
Series
LFJ
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFJ600301CID
Zoro #
G7612047
UPC #
079458181760
Country of Origin
China

Dimensions

Height
3.70 in
Length
1.15 in
Width
1.95 in
For Fuse Diameter
13/16 in
Overall Height
1.95 in
Wire Size - Maximum
6 AWG
For Fuse Length
2 1/4 in
Wire Size - Minimum
14 AWG
Overall Length
3.71 in
Wire Size
14 to 6 AWG

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 1, 600V AC/DC, Compatible Fuse Series JTD, JTD-ID, Series LFJ, Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 6 AWG (Cu), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 3.70 in, Width 1.95 in, Length 1.15 in, Spring Reinforced Clip Yes, Features Phenolic Blocks Have Side Barriers for Isolation, Standards CSA Certified, REACH, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.