Zoro Homepage

Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # LFR250303C

  • Zoro # G1936059


product price: $33.44
/ea

Key Features

UL Class
R
Series
LFR
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR250303C
Zoro #
G1936059
UPC #
079458181722
Country of Origin
China

Dimensions

Height
3.01 in
Length
2.94 in
For Fuse Size
2 in L x 9/16 in dia
Width
1.58 in
For Fuse Length
2 in
For Fuse Diameter
9/16 in
Overall Length
3.01 in
Overall Width
2.94 in
Wire Size - Maximum
6 AWG
Overall Height
1.58 in
Wire Size - Minimum
14 AWG
Wire Size
14 to 6 AWG

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 0 to 30 A, Number of Poles 3, 250V AC/DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series LFR, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 6 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 1.58 in, Width 2.94 in, Length 3.01 in, Spring Reinforced Clip Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.