This item is Discontinued.

Littelfuse Fuse Block, J UL Class, 3 Poles, Box Lug LFJ60100-3CID

Fuse Block, J UL Class, 3 Poles, Box Lug (Discontinued)

  • Mfr # LFJ60100-3CID
  • Zoro # G3728347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFJ60100-3CID
Zoro #
G3728347
UPC #
079458181890
Country of Origin
China

Dimensions

Width
5.36"
Length
5.44"
Height
2.62"
For Fuse Size
4 5/8 in L x 1 1/8 in dia
Length (Straight Wireway)
5.44 in
Wire Size
14 to 2/0 AWG

Details

Item
Fuse Block
Series
LFJ
Number of Poles
3
Connector Type
Box Lug
Mounting Style
Bolt Down/DIN Rail
Fuse Block Design
Open
Fuse UL Class
J
Fuse Type
Industrial
Fuse Holder Code
J
Features
Space Saver
Standards
UL Listed, CE
Fuse Block or Fuse Holder Type
Fuse Block
For Fuse Series
JTD, JLS
Fuse Block or Holder AC Voltage Rating
600VAC
Fuse Block or Holder DC Voltage Rating
600VDC
Indicating / Nonindicating
Indicating
Amp Range of Fuse Block or Holder
70 to 100A

Description

Fuse Block, Fuse UL Class J, Number of Poles 3, For Fuse Size 4 5/8 in L x 1 1/8 in dia, Series LFJ, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Connector Type Box Lug, Height 2.62 in, Width 5.36 in, Length 5.44 in, Features Space Saver, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.