This item is Discontinued.

Littelfuse Fuse Block, R UL Class, 3 Poles, Box Lug LFR60200-3C

Fuse Block, R UL Class, 3 Poles, Box Lug (Discontinued)

  • Mfr # LFR60200-3C
  • Zoro # G3670755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR60200-3C
Zoro #
G3670755
UPC #
079458181432
Country of Origin
China

Dimensions

Width
9.00"
Length
9.62"
Height
2.85"
For Fuse Size
9 5/8 in L x 1 27/32 in dia
Wire Size
6 AWG to 250 MCM
Length (Straight Wireway)
9.62 in

Details

Item
Fuse Block
Series
LFR
Number of Poles
3
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse Type
Industrial
Standards
UL Listed, CE
Fuse UL Class
R
Fuse Holder Code
R
Fuse Block or Fuse Holder Type
Fuse Block
For Fuse Series
FLSR, LLSRK, KLSR
Indicating / Nonindicating
Nonindicating
Amp Range of Fuse Block or Holder
125 to 200A
Fuse Block or Holder AC Voltage Rating
600VAC
Fuse Block or Holder DC Voltage Rating
600VDC

Description

Fuse Block, Fuse UL Class R, Number of Poles 3, For Fuse Size 9 5/8 in L x 1 27/32 in dia, Series LFR, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Height 2.85 in, Width 9.00 in, Length 9.62 in, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.