This item is Discontinued.

Littelfuse Fuse Block, H UL Class, 1 Poles, Box Lug LFH25030-1C

Fuse Block, H UL Class, 1 Poles, Box Lug (Discontinued)

  • Mfr # LFH25030-1C
  • Zoro # G3739531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFH25030-1C
Zoro #
G3739531
UPC #
079458181388
Country of Origin
China

Dimensions

Width
1.13"
Length
3.15"
Height
1.58"
For Fuse Size
2 in L x 9/16 in dia
Wire Size
14 to 6 AWG
Length (Straight Wireway)
3.15 in

Details

Item
Fuse Block
Series
LFH
Number of Poles
1
Connector Type
Box Lug
Mounting Style
Bolt Down/DIN Rail
Fuse Block Design
Open
Fuse Type
Industrial
Fuse Block or Fuse Holder Type
Fuse Block
Fuse UL Class
H
For Fuse Series
NLN
Features
Cover
Standards
UL Listed, CE
Fuse Holder Code
H
Indicating / Nonindicating
Nonindicating
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder AC Voltage Rating
250VAC
Fuse Block or Holder DC Voltage Rating
250VDC

Description

Fuse Block, Fuse UL Class H, Number of Poles 1, For Fuse Size 2 in L x 9/16 in dia, Series LFH, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Connector Type Box Lug, Height 1.58 in, Width 1.13 in, Length 3.15 in, Features Cover, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.