This item is Discontinued.

Littelfuse Fuse Block, H UL Class, 2 Poles, Pressure Plate LFH25030-2P

Fuse Block, H UL Class, 2 Poles, Pressure Plate (Discontinued)

  • Mfr # LFH25030-2P
  • Zoro # G3592775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFH25030-2P
Zoro #
G3592775
UPC #
079458181340
Country of Origin
China

Dimensions

Width
1.91"
Length
3.15"
Height
1.58"
For Fuse Size
2 in L x 9/16 in dia
Length (Straight Wireway)
3.15 in
Wire Size
14 to 10 AWG

Details

Item
Fuse Block
Series
LFH
Number of Poles
2
Connector Type
Pressure Plate
Mounting Style
Bolt Down/DIN Rail
Fuse Block Design
Open
For Fuse Series
NLN
Fuse Type
Industrial
Features
Cover
Standards
UL Listed, CE
Fuse UL Class
H
Fuse Holder Code
H
Fuse Block or Fuse Holder Type
Fuse Block
Indicating / Nonindicating
Nonindicating
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder DC Voltage Rating
250VDC
Fuse Block or Holder AC Voltage Rating
250VAC

Description

Fuse Block, Fuse UL Class H, Number of Poles 2, For Fuse Size 2 in L x 9/16 in dia, Series LFH, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Connector Type Pressure Plate, Height 1.58 in, Width 1.91 in, Length 3.15 in, Features Cover, Standards UL Listed, CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.