Zoro Homepage
This item is Discontinued.
Littelfuse Fuse Block, K5 UL Class, 3 Poles, Pressure Plate LFH25030-3P

Fuse Block, K5 UL Class, 3 Poles, Pressure Plate (Discontinued)

  • Mfr # LFH25030-3P
  • Zoro # G3624616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFH25030-3P
Zoro #
G3624616
UPC #
079458181319
Country of Origin
China

Dimensions

Width
2.94"
Length
3.15"
Height
1.58"
For Fuse Size
2 in L x 9/16 in dia
Length (Straight Wireway)
3.15 in
Wire Size
14 to 10 AWG

Details

Item
Fuse Block
Series
LFH
Number of Poles
3
Connector Type
Pressure Plate
Mounting Style
Bolt Down/DIN Rail
Fuse Block Design
Open
Fuse Holder Code
H
Standards
UL Listed, CE
Fuse UL Class
K5
Fuse Type
Industrial
Features
Cover
For Fuse Series
NLN
Fuse Block or Fuse Holder Type
Fuse Block
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder AC Voltage Rating
250VAC
Fuse Block or Holder DC Voltage Rating
250VDC
Amp Range of Fuse Block or Holder
0 to 30A

Description

Fuse Block, Fuse UL Class K5, Number of Poles 3, For Fuse Size 2 in L x 9/16 in dia, Series LFH, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Connector Type Pressure Plate, Height 1.58 in, Width 2.94 in, Length 3.15 in, Features Cover, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.