Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Littelfuse Fuse Block, T UL Class, 3 Poles, Box Lug LFT600303C

Fuse Block, T UL Class, 3 Poles, Box Lug (Discontinued)

  • Mfr # LFT600303C
  • Zoro # G3716684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFT600303C
Zoro #
G3716684
UPC #
079458938630
Country of Origin
China

Dimensions

Width
2.72"
Length
3.53"
Height
1.65"
For Fuse Size
1 1/2 in L x 9/16 in dia
Wire Size
14 to 2 AWG
Length (Straight Wireway)
3.53 in

Details

Item
Fuse Block
Series
LFT
Number of Poles
3
Connector Type
Box Lug
Mounting Style
Bolt Down/DIN Rail
Fuse Block Design
Open
Fuse UL Class
T
For Fuse Series
JLLS
Fuse Holder Code
T
Standards
UL Listed, CE
Fuse Block or Fuse Holder Type
Fuse Block
Features
Space Saver with Cover
Fuse Type
Industrial
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder DC Voltage Rating
600VDC
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder AC Voltage Rating
600VAC

Description

Fuse Block, Fuse UL Class T, Number of Poles 3, For Fuse Size 1 1/2 in L x 9/16 in dia, Series LFT, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Connector Type Box Lug, Height 1.65 in, Width 2.72 in, Length 3.53 in, Features Space Saver with Cover, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.