This item is Discontinued.

Littelfuse Fuse Block, J UL Class, 1 Poles, Box Lug LFJ60400-1C

Fuse Block, J UL Class, 1 Poles, Box Lug (Discontinued)

  • Mfr # LFJ60400-1C
  • Zoro # G3729031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFJ60400-1C
Zoro #
G3729031
UPC #
079458181937
Country of Origin
China

Dimensions

Width
3.00"
Length
10.00"
Height
3.32"
For Fuse Size
7 1/8 in L x 2 in dia
Wire Size
1/0 AWG to 350 MCM
Length (Straight Wireway)
10.00 in

Details

Item
Fuse Block
Series
LFJ
Number of Poles
1
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
Features
Space Saver
Fuse UL Class
J
Standards
UL Listed, CE
Fuse Type
Industrial
Fuse Block or Fuse Holder Type
Fuse Block
For Fuse Series
JTD, JLS
Fuse Holder Code
J
Fuse Block or Holder AC Voltage Rating
600VAC
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder DC Voltage Rating
600VDC
Amp Range of Fuse Block or Holder
225 to 400A

Description

Fuse Block, Fuse UL Class J, Number of Poles 1, For Fuse Size 7 1/8 in L x 2 in dia, Series LFJ, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Height 3.32 in, Width 3.00 in, Length 10.00 in, Features Space Saver, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.