This item is Discontinued.

Littelfuse Fuse Block, T UL Class, 3 Poles, Stud LFT306003CS

Fuse Block, T UL Class, 3 Poles, Stud (Discontinued)

  • Mfr # LFT306003CS
  • Zoro # G3680591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFT306003CS
Zoro #
G3680591
UPC #
079458938678
Country of Origin
China

Dimensions

Width
8.25"
Length
8.75"
Height
2.93"
For Fuse Size
3 1/16 in L x 1 19/32 in dia
Length (Straight Wireway)
8.75 in
Wire Size
6 AWG to 500 MCM

Details

Item
Fuse Block
Series
LFT
Number of Poles
3
Connector Type
Stud
Mounting Style
Bolt Down
Fuse Block Design
Open
Standards
UL Listed, CE
Fuse Holder Code
T
For Fuse Series
JLLN
Features
Space Saver with Cover
Fuse Block or Fuse Holder Type
Fuse Block
Fuse Type
Industrial
Fuse UL Class
T
Fuse Block or Holder DC Voltage Rating
300VDC
Indicating / Nonindicating
Nonindicating
Amp Range of Fuse Block or Holder
450 to 600A
Fuse Block or Holder AC Voltage Rating
300VAC

Description

Fuse Block, Fuse UL Class T, Number of Poles 3, For Fuse Size 3 1/16 in L x 1 19/32 in dia, Series LFT, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Stud, Height 2.93 in, Width 8.25 in, Length 8.75 in, Features Space Saver with Cover, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.