Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # LFR25200-3C

  • Zoro # G7795791


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

UL Class
R
Series
LFR
Number of Poles
3
Amp Range
101 to 200A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR25200-3C
Zoro #
G7795791
UPC #
079458181630
Country of Origin
China

Dimensions

Width
2.85 in
Height
7.13 in
Length
9 in
For Fuse Diameter
1 19/32 in
For Fuse Length
7 1/8 in
Overall Height
2.85 in
Overall Length
7.13 in
Wire Size - Maximum
250 kcmil
Wire Size - Minimum
6 AWG
Wire Size
250 kcmil to 6 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
LFR
Number of Poles
3
Amp Range
101 to 200A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Features
Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Wire Range
6 AWG to 250 MCM
Fits Fuse Type
Class R
Standards
CSA Certified, RoHS, UL Listed
Fits Fuse Block Style
Rejection
Current - Maximum
200 A
AC Voltage Rating
250 V AC
DC Voltage Rating
250 V DC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 101 to 200 A, Number of Poles 3, 250V AC/DC, Compatible Fuse Series FLNR, FLNR-ID, KLNR, LLNRK, Series LFR, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 250 kcmil to 6 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 7.13 in, Width 2.85 in, Length 9.00 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.