Littelfuse

Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating


product price: $25.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UL Class R
  • Series LFR
  • Number of Poles 2
  • Amp Range 60A
  • Voltage Rating 250V AC/DC
See all product information

Product Information

Dimensions

Length 2.78 in
Width 2.26 in
Height 4.71 in
For Fuse Size 3 in L x 13/16 in dia

Details

Item Open Fuse Block
UL Class R
Series LFR
Number of Poles 2
Amp Range 60A
Voltage Rating 250V AC/DC
Connector Type Box Lug
Mounting Style Bolt-Down; DIN Rail
Visual Indication Indicating
Spring Reinforced Clip Yes
Wire Range 14 AWG to 6 AWG, 4 AWG to 2 AWG
Fuse Block Design Open
Body Material Thermoplastic
Standards UL94 V-0, UL Listed, CSA Certified, RoHS Compliant, Lead (Pb) Free
Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Fuse UL Class R
Fits Fuse Type Industrial
For Fuse Class R
Max. Amps 60A
Max. Voltage 250V AC/DC
Fits Fuse Block Style Rejection

Description

Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 31 to 60 A, Number of Poles 2, 250V AC/DC, Compatible Fuse Series FLNR, FLNR-ID, KLNR, LLNRK, Series LFR, Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG (Cu), 14 to 2 AWG (Al), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 4.71 in, Width 2.26 in, Length 2.78 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise

Restrictions

  • WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.