Zoro Homepage
This item is Discontinued.
Littelfuse Fuse Block, CC UL Class, 2 Poles, Pressure Plate L60030C-2PQDINR

Fuse Block, CC UL Class, 2 Poles, Pressure Plate (Discontinued)

  • Mfr # L60030C-2PQDINR
  • Zoro # G3621581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L60030C-2PQDINR
Zoro #
G3621581
UPC #
079458182910
Country of Origin
China

Dimensions

Width
1.50"
Length
3.35"
Height
1.40"
For Fuse Size
1 1/2 in L x 13/32 in dia
Length (Straight Wireway)
3.35 in
Wire Size
14 to 10 AWG

Details

Item
Fuse Block
Series
L600C-DINR
Number of Poles
2
Connector Type
Pressure Plate
Mounting Style
DIN Rail
Fuse Block Design
Open
Fuse Holder Code
CC
Features
Space Saver with Cover
Fuse Block or Fuse Holder Type
Fuse Block
Fuse UL Class
CC
Fuse Type
Industrial
Standards
UL Listed, CE
For Fuse Series
CCMR, KLDR, KLKR
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder DC Voltage Rating
600VDC
Fuse Block or Holder AC Voltage Rating
600VAC
Indicating / Nonindicating
Nonindicating

Description

Fuse Block, Fuse UL Class CC, Number of Poles 2, For Fuse Size 1 1/2 in L x 13/32 in dia, Series L600C-DINR, Fuse Block Design Open, Mounting Style DIN Rail, Connector Type Pressure Plate, Height 1.40 in, Width 1.50 in, Length 3.35 in, Features Space Saver with Cover, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.