Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Pressure Plate

  • Mfr # L60030M1PQ

  • Zoro # G6882193


product price:  $7.59
/ea

Key Features

Series
L600M
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
Mounting Style
Bolt-Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L60030M1PQ
Zoro #
G6882193
UPC #
079458000702
Country of Origin
China

Dimensions

Width
0.78 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Length
3 in
Height
1-1/4 in
Overall Length
3 in
Overall Height
1.25 in
For Fuse Diameter
13/32 in
Overall Width
0.78 in
Wire Size - Maximum
10 AWG
Wire Size - Minimum
14 AWG
For Fuse Length
1 1/2 in
Wire Size
14 to 10 AWG

Details

Item
Open Fuse Block
Series
L600M
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
No
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Type
Midget
Features
Clip Design Reduces Resistant and Heat, Space Saving Design
Standards
CSA Certified, RoHS, UL Listed
For Fuse Series
BLF, BLN, BLS, FLA, FLM, FLQ, FLU, KLK, KLKD, KLQ
Fits Fuse Type
Midget
Wire Range
14 AWG to 10 AWG
Fits Fuse Block Style
Non-Rejection
Current - Maximum
30 A
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series L600M, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Pressure Plate, Height 1.25 in, Width 0.78 in, Length 3 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.